Shop All Cable Ties
L.H. Dottie
L.H. Dottie 11'' Air Handling Cable Tie, 100PK
Mfr # DTP11
Zoro # G807166418
product price: $61.82
/pk 100, $0.62/ea
$61.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 0.19"
- Tensile Strength 50 lb/f
- Max. Bundle Dia. Min: 0.12" - Max: 2.76"
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DTP11
- Zoro # G807166418
- UPC # 781002812074
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 11.02" |
Width | 0.19" |
Max. Bundle Dia. | Min: 0.12" - Max: 2.76" |
Details
Color | Red |
Item | Air Handling Cable Tie |
Tensile Strength | 50 lb/f |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Standards | Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638 |
Locking Style | Nylon Pawl |
Application | Used to Bundle, Secure and Identify |
Features | Angled Tip, Rounded Edges, Superior Locking Power, Tough Nylon 6/6 |
Thickness | 0.052 in |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Tm14Dolb Timer 1Outselfadj W/P (TM142DOLB)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW35)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHTLWW)
- ABB CA5-22E, A AUX BLK 2NO-2NC, PK 2 (CA5-22E)
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie, 100PK (DTP6)
- L.H. DOTTIE L.H. Dottie 8'' Natural Standard Duty Cable Tie, 100PK (DT6)
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie w/ Mounting Hole, 100PK (DTMP6)
- L.H. DOTTIE L.H. Dottie 4'' Natural Standard Duty Cable Tie, 100PK (DT4)
- L.H. DOTTIE L.H. Dottie 36'' UV Black Heavy Duty Cable Tie, 50PK (DT36HB)
- L.H. DOTTIE L.H. Dottie 11'' Natural Standard Duty Cable Tie, 100PK (DT11)
- ANCOR 6" UV Black Mounting Cable Zip Ties - 25 Pack (199252)
- L.H. Dottie Cable Ties