Shop All Bolt & Screw Extractors
L.H. Dottie
L.H. Dottie #11 - #14 ProExtract-It Bit
Mfr # GB1114R
Zoro # G807168269
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw & Bolt Extractor
- Application Removes Screws #11 to #14 with Damaged Heads & Broken Bolts 3/8" (10mm)
- Shank Size 1/4"
- Material M2 High Speed Steel
- Finish Blue Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # GB1114R
- Zoro # G807168269
- UPC # 781002857440
- Country of Origin Taiwan, Province of China
- Category Bolt & Screw Extractors
Dimensions
Shank Size | 1/4" |
Screw Size | #11 - #14 |
Details
Type | Screw & Bolt Extractor |
Application | Removes Screws #11 to #14 with Damaged Heads & Broken Bolts 3/8" (10mm) |
Material | M2 High Speed Steel |
Finish | Blue Zinc |
Features | Self Centering Tip Eliminates Walking, All-in-One Design |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9636)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- HOUGEN 2-1/16 in. x 2 in. 12,000-Series Annular Cutter (12266)
- VEGA Square 0 Insert Bit x 1 (125R0A)
- L.H. DOTTIE L.H. Dottie #0 - #3 ProExtract-It Bit (GB03R)
- L.H. DOTTIE L.H. Dottie 4-Pc ProExtract-It Bit Kit (GBKP)
- DRILL AMERICA #1 Carbon Steel Straight Flute Screw Extractor (DEWEZSF1)
- GEARWRENCH 8- mm [5/16-"] Bolt Biter™ Nut Extractor & Driver (86176)
- EAZYPOWER One Way Screw Remover, No.16 (81395)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #8 (Drill Size 13/16") (65021)
- EAZYPOWER One Way Screw Remover, No.6 to No.14, PK5 (88239)
- L.H. Dottie Bolt & Screw Extractors