Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #10 Spanner Insert Bit
Mfr # 11510
Zoro # G607166366
product price: $19.34
/ea
$19.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Spanner Drive
- Application - Tools Installs Spanner Machine Screws
- Bit Style Tamperproof
- Overall Bit Length 1"
- Drive Size #10
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 11510
- Zoro # G607166366
- UPC # 781002311508
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1" |
Drive Size | #10 |
Details
Application - Tools | Installs Spanner Machine Screws |
Bit Style | Tamperproof |
Drive Type | Spanner |
Shank Shape | Hex |
Type | Insert Bit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-1/2" to 2" PVC Coated Rigid Roller Support (_2-1005)
- DRILL AMERICA #43 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2-1/4" (D/AN43)
- EKLIND Precision Scwdrv Set 10P (92199)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Square Drive Power Bit (Carded) (IB1XC)
- L.H. DOTTIE L.H. Dottie #1 x 6'' Phillips Power Bit (Carded) (IB1P6C)
- L.H. DOTTIE L.H. Dottie #0 x 1'' Phillips Insert Bit (Carded) (IB0PC)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- VEGA Adapter, 1/4 x 1/4 Hex Extension x 3" Ba (175ADB14)
- L.H. Dottie Screwdrivers and Nutdrivers