Shop All Hollow Wall Anchors
L.H. Dottie
L.H. Dottie #10 Nylon Toggle Anchor Kit w/ Pan Head Combo Head Screws (Tuff Pack)
Mfr # NTK38LTP
Zoro # G807168566
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Thread Size #8
- Material Nylon
- Drive Type Combination
- Anchor Thread Size #8
- Usable Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # NTK38LTP
- Zoro # G807168566
- UPC # 781002668022
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Thread Size | #8 |
Anchor Thread Size | #8 |
Usable Length | 1-1/2 in |
Details
Item | Toggle Bolt |
Material | Nylon |
Head Type | Pan |
Drive Type | Combination |
Toggle Bolt Type | Toggle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0162)
- X1 TOOLS 1/16 x 1 Cotter Pin Clip 25 Pins by X1 Tools (X1E-CON-PIN-COT-1000x25)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870550-004BX)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 25 PK (03654)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC82)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG6K)
- L.H. DOTTIE Screw Anchor, Carbon Steel, 50 PK (WG14S)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6CO)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (1AK)
- L.H. DOTTIE Conical Plug, 7/8" L, Polyethylene, 100 PK (21)
- HILLMAN Hollow Wall Anchor, Short L (370021)
- L.H. Dottie Hollow Wall Anchors