Shop All Chains
L.H. Dottie
L.H. Dottie #10 Gauge Stainless Steel Jack Chain, 100PK
Mfr # CHS1010
Zoro # G707165528
product price: $539.37
/pk 100, $5.39/ea
Free Shipping & Returns
$539.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 43 lb
- Material Stainless Steel
- Finish Plain Polish
- Diameter 0.135''
- Application Hanging Signs, Light Fixtures, General Utility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # CHS1010
- Zoro # G707165528
- UPC # 781002842231
- Country of Origin China
- Category Chains
Dimensions
Diameter | 0.135'' |
Details
Working Load Limit | 43 lb |
Material | Stainless Steel |
Finish | Plain Polish |
Application | Hanging Signs, Light Fixtures, General Utility |
Type | Jack Chain |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fork Truck Booms Label Kit (MH4WYT104G)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 6 in W, Nylon, Yellow (EEF3-906-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 4 in W, Nylon, Yellow (EEF4-904-16)
- L.H. DOTTIE L.H. Dottie #16 Gauge Bright Galvanized Jack Chain, 100PK (CH1616)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Double Loop Chain, 100PK (DL1)
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Double Loop Chain, 100PK (DL3)
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Jack Chain, 100PK (CH1414)
- L.H. DOTTIE L.H. Dottie #10 Gauge Bright Galvanized Jack Chain, 100PK (CH1010)
- L.H. DOTTIE L.H. Dottie #10 Gauge Bright Galvanized Jack Chain (Pail), 300PK (CH10P)
- PEERLESS CHAIN 7MM THEATRICAL CHAIN 800'/DR, 8611517 (8611517)
- L.H. Dottie Chains, Ropes & Cables