Shop All Chains
L.H. Dottie
L.H. Dottie #10 Gauge Bright Galvanized Jack Chain, 100PK
Mfr # CH1010
Zoro # G707165498
product price: $103.27
/pk 100, $1.03/ea
Free Shipping & Returns
$103.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 43 lb
- Material Low Carbon Steel
- Finish Bright Galvanized
- Application Hanging Signs, Light Fixtures, General Utility
- Type Jack Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # CH1010
- Zoro # G707165498
- UPC # 781002274759
- Country of Origin China
- Category Chains
Dimensions
Diameter | 0.135'' |
Details
Working Load Limit | 43 lb |
Material | Low Carbon Steel |
Finish | Bright Galvanized |
Application | Hanging Signs, Light Fixtures, General Utility |
Type | Jack Chain |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCU500630246)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, SEHR (23401)
- BLICKLE Swvl Plate Caster, Nylon, 5-7/8", 1750 lb. (LKX-SPO 150XK-FI)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET3-902-8)
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Double Loop Chain, 100PK (DL3)
- L.H. DOTTIE L.H. Dottie #10 Gauge Bright Galvanized Jack Chain (Pail), 300PK (CH10P)
- L.H. DOTTIE L.H. Dottie #16 Gauge Bright Galvanized Jack Chain, 100PK (CH1616)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain (Reel), 100PK (CH12R)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain (Pail), 300PK (CH12P)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Double Loop Chain, 100PK (DL1)
- ADVANTAGE SALES & SUPPLY Advantage Grade 70 Transport Chain G70375B10 - 3/8" Dia. - 6600 Lb. Cap. - 10' Box (G70375B10)
- L.H. Dottie Chains