Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #10 Flat Head Star Pin Insert Bit
Mfr # 60TR25
Zoro # G607165604
product price: $19.36
/ea
$19.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Installs Star Pin Machine Screws
- Bit Style Tamperproof
- Overall Bit Length 1"
- Shank Shape Hex
- Type Insert Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 60TR25
- Zoro # G607165604
- UPC # 781002226253
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1" |
Drive Size | #10 |
Details
Application - Tools | Installs Star Pin Machine Screws |
Bit Style | Tamperproof |
Shank Shape | Hex |
Type | Insert Bit |
Drive Type | Star Pin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Switch, Dimmer Control (87157)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10312)
- MILWAUKEE TOOL 1/4" Hollow Shaft Nut Driver (48-22-2421)
- CARCO Marking Ink, Pigment Type, Red, 5 to 15 min (WS-910-02 RED)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- L.H. DOTTIE L.H. Dottie #8, #10, #12, 1/4'' Hex Pin Insert Bit (73TR7)
- L.H. DOTTIE L.H. Dottie #6 Spanner Insert Bit (1156)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Square Drive Power Bit (Carded) (IB26C)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- KLEIN TOOLS Replacement Bit 3/16" Slotted 1/4" Slotted (32401)
- L.H. Dottie Screwdriver Bits