Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK
Mfr # 1032TCTP
Zoro # G707166006
product price: $39.35
/pk 500, $0.08/ea
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 10 in.
- Type Grounding Screw
- Length 3/8 in.
- Material Carbon Steel
- Standards NEC Article 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 1032TCTP
- Zoro # G707166006
- UPC # 781002141112
- Country of Origin Taiwan, Province of China
- Category Ground Rods & Clamps
Dimensions
Diameter | 10 in. |
Length | 3/8 in. |
Thread Size | #10-32 x 3/8'' |
Point Size/Style | Thread Cutting Point |
Size | 5/16 in. |
Details
Type | Grounding Screw |
Material | Carbon Steel |
Standards | NEC Article 250 |
Description/Special Features | Green For Quick Identification, Thread Cutting Point |
Finish | Zinc Plated |
Color | Green |
Application | Grounds Pigtails or Wire |
Thread Count | 32 |
Drive | Hexagonal || Phillips || Slotted || Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Expanded Blue Sleeve, #6 AWG (1 (FSDX84-12-C)
- POWER FIRST Line Cord GFCI, 6.0 ft. Cord L, Yellow (53TY60)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #8 Stud PK100, Max. Voltage: 600V (160403-100)
- SQUARE D Single Phase Energy Efficient Transformer, 25 kVA, NEMA 2, 150 °C, 120/240V AC, 600V AC (EE25S3534H)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point, 100PK (1032G)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point (Tuff Pack), 500PK (1032GTP)
- L.H. DOTTIE L.H. Dottie 4-1/2''-6'' Bronze Armored Ground Clamp, 5PK (1103)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp w/ Brass Screw, 25PK (PL25)
- L.H. DOTTIE L.H. Dottie 10-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP1050)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- L.H. Dottie Ground Rods & Clamps