Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK
Mfr # 1032TC
Zoro # G707165948
product price: $7.87
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.74
$15.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 in.
- Type Grounding Screw
- Length 3/8 in.
- Material Carbon Steel
- Standards NEC Article 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 1032TC
- Zoro # G707165948
- UPC # 781002141099
- Country of Origin Taiwan, Province of China
- Category Ground Rods & Clamps
Dimensions
Diameter | 10 in. |
Length | 3/8 in. |
Thread Size | #10-32 x 3/8'' |
Size | 5/16 in. |
Details
Type | Grounding Screw |
Material | Carbon Steel |
Standards | NEC Article 250 |
Description/Special Features | Green For Quick Identification, Thread Cutting Point |
Color | Green |
Finish | Zinc Plated |
Application | Grounds Pigtails or Wire |
Drive | Hexagonal || Phillips || Slotted || Square |
Thread Count | 32 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch (ON)-OFF-(ON) SPDT 5A @ 120V Solder Lug (11TW1-7)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (D4A1101N)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 3/4" Sq - Natural Nylon - 100 pcs (CT283)
- FAITH 20A Outdoor GFCI Outlets, WR and TR, Ground Fault Circuit Interrupter w/ Wall Plate, White (GLS-20ATRWR-RB)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK (20M)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp w/ Brass Screw, 25PK (PL25)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Ground Clamp w/ 1'' Hub, 25PK (272H)
- L.H. DOTTIE L.H. Dottie 4-1/2''-6'' Bronze Armored Ground Clamp, 5PK (1103)
- L.H. DOTTIE L.H. Dottie 3/4'' Bronze Hub, 25PK (HUB75L)
- BURNDY Pipe Ground Clamp, 1/0AWG, 6.38In (GAR2229)
- L.H. Dottie Ground Rods & Clamps