Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point (Tuff Pack), 500PK
Mfr # 1032GTP
Zoro # G907165946
product price: $32.95
/pk 500, $0.07/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 in.
- Length 3/8 in.
- Type Grounding Screw
- Material Carbon Steel
- Standards NEC Article 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 1032GTP
- Zoro # G907165946
- UPC # 781002141082
- Country of Origin Taiwan, Province of China
- Category Ground Rods & Clamps
Dimensions
Diameter | 10 in. |
Length | 3/8 in. |
Thread Size | #10-32 x 3/8'' |
Size | 1/4 in. |
Point Size/Style | Leader Point |
Details
Type | Grounding Screw |
Material | Carbon Steel |
Standards | NEC Article 250 |
Description/Special Features | Green For Quick Identification, Thread Forming Point |
Finish | Zinc Plated |
Application | Grounds Pigtails or Wire |
Color | Green |
Thread Count | 32 |
Drive | Hexagonal || Phillips || Slotted || Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034100F)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1S)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37D0250)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE20-6)
- L.H. DOTTIE L.H. Dottie 3/8''-1'' Bronze Bare Ground Clamp w/ Lay in Lug, 25PK (DLI25)
- L.H. DOTTIE L.H. Dottie 4-1/2''-6'' Bronze Armored Ground Clamp, 5PK (1103)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp, 25PK (25)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK (1032TCTP)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- L.H. DOTTIE L.H. Dottie 1/2'' Bronze Hub, 25PK (HUB50L)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-100)
- L.H. Dottie Ground Rods & Clamps