Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #1 x 6'' Slotted Power Bit (Carded)
Mfr # IB1S6C
Zoro # G607168100
product price: $22.94
/ea
$22.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #1
- Overall Bit Length 6"
- Fastening Tool Material S2 Carbon Steel
- Standards ISO-9002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # IB1S6C
- Zoro # G607168100
- UPC # 781002818571
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 6" |
Size | #1 x 6" |
Shank Size | 1/4" |
Drive Size | #6 |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Standards | ISO-9002 |
Shank Shape | Hex |
Drive Type | Slotted |
Shank Type | Quick Change |
Type | Power Bit |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .6 Hp 3/8" Composite Reversible Drill (4338)
- MARTOR Bladeless Knife, For Light to Medium Materials 195mm L (9.08)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3060)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 + (230P2150)
- L.H. DOTTIE L.H. Dottie #3 x 4'' Phillips Power Bit (Carded) (IB3P4C)
- L.H. DOTTIE L.H. Dottie #1 x 6'' Phillips Power Bit (Carded) (IB1P6C)
- L.H. DOTTIE L.H. Dottie #0 x 1'' Phillips Insert Bit (Carded) (IB0PC)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- L.H. DOTTIE L.H. Dottie #6 Spanner Insert Bit (1156)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Slotted Power Bit (Carded) (IB2S6C)
- L.H. Dottie Screwdrivers and Nutdrivers