Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #1 x 6'' Phillips Power Bit (Carded)
Mfr # IB1P6C
Zoro # G007166515
$22.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #1
- Overall Bit Length 6"
- Fastening Tool Material S2 Carbon Steel
- Size #1 x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # IB1P6C
- Zoro # G007166515
- UPC # 781002818410
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 6" |
Size | #1 x 6" |
Shank Size | 1/4" |
Drive Size | #6 |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Standards | ISO-9002 |
Shank Type | Quick Change |
Shank Shape | Hex |
Drive Type | Phillips |
Type | Power Bit |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handles thermoplastic (K0200.140081)
- EMPIRE LEVEL 72" True Blue Box Level (E75.72)
- DRILL AMERICA m38x1.5 HSS Metric Hand Tap (DWTSMT38X1.5)
- RACATAC Racatac Kneeling Sitting Creeper (RCT01RAC3)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- L.H. DOTTIE L.H. Dottie #3 x 2'' Slotted Power Bit (Carded) (IB3SLC)
- L.H. DOTTIE L.H. Dottie #3 x 4'' Phillips Power Bit (Carded) (IB3P4C)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Square Drive Power Bit (Carded) (IB26C)
- L.H. DOTTIE L.H. Dottie #10 Spanner Insert Bit (11510)
- L.H. DOTTIE L.H. Dottie #8, #10, #12, 1/4'' Hex Pin Insert Bit (73TR7)
- ECLIPSE TOOLS Bit, Star Tip, T27, 1" L, 1/4" Hex Dr (T27X1)
- L.H. Dottie Screwdrivers and Nutdrivers