Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 1'' x 450' Nylon Line Package, 5PK
Mfr # LP100450
Zoro # G807166340
product price: $26.20
/pk 5, $5.24/ea
$26.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 450'
- Color White
- Size 1" x 450'
- Material Nylon
- Features Combination Piston/Pull String, Excellent For Use With Portable Blowers, For Use In All Types of Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LP100450
- Zoro # G807166340
- UPC # 781002322184
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 450' |
Size | 1" x 450' |
Details
Color | White |
Material | Nylon |
Features | Combination Piston/Pull String, Excellent For Use With Portable Blowers, For Use In All Types of Conduit |
Type | Line Package |
Application | For Use In IMC, EMT, PVC, Rigid and Many Other Conduit Types |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (99-027K)
- AMERICAN HAMMER Sledge Hammer, 18 lb., 25 In, Steel (AM18LNPG)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 22 x 24 mm L.250 mm (40032224)
- GEARWRENCH 10mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86710)
- L.H. DOTTIE L.H. Dottie 1/4'' x 600' Yellow Polypropylene Pull Rope (1460)
- L.H. DOTTIE L.H. Dottie 5/8'' x 3000' Pull Line Measuring Tape (DWP3001)
- L.H. DOTTIE L.H. Dottie 1/4'' x 4500' 3-in-1 Pull Line Measuring Tape (PMT4500)
- L.H. DOTTIE L.H. Dottie 1/2'' x 75' Nylon Line Package, 10PK (LP5075)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Power Fishing Piston, 2PK (PFP125)
- L.H. DOTTIE L.H. Dottie 3/4'' x 3000' Pull Line Measuring Tape (DWP3002)
- GARDNER BENDER Fishing System, CO2, 1/2 to 6 In Cap (JO225LC)
- L.H. Dottie Fishing Tapes, Sticks, & Lines