Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #1 x 4'' Square Drive Power Bit (Carded)
Mfr # IB14C
Zoro # G707168109
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #1
- Overall Bit Length 4"
- Fastening Tool Material S2 Carbon Steel
- Shank Type Quick Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # IB14C
- Zoro # G707168109
- UPC # 781002818724
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 4" |
Drive Size | #6 |
Shank Size | 1/4" |
Size | #1 x 4" |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Shank Type | Quick Change |
Drive Type | Square |
Standards | ISO-9002 |
Shank Shape | Hex |
Type | Power Bit |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" CORINOX Machinists File - Hand (2 Safe Edges), Cut 0 (15134)
- AMPG Transfer Screw Set, 5/16-24 (ZTP51624)
- JONARD TOOLS Insulated Cable Sewing Needle, 1 pcs. (JIC-3209)
- JPW INDUSTRIES Bash Brass Sledge Hammer 4 Lb. Hea, 90412 (90412)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- L.H. DOTTIE L.H. Dottie #3 x 2'' Slotted Power Bit (Carded) (IB3SLC)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- L.H. DOTTIE L.H. Dottie #10 Spanner Insert Bit (11510)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2021)
- L.H. Dottie Screwdriver Bits