Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #1 x 4'' Slotted Power Bit (Carded)
Mfr # IB1S4C
Zoro # G807168078
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #1
- Overall Bit Length 4"
- Fastening Tool Material S2 Carbon Steel
- Drive Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # IB1S4C
- Zoro # G807168078
- UPC # 781002818564
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 4" |
Drive Size | #6 |
Size | #1 x 4" |
Shank Size | 1/4" |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Shank Shape | Hex |
Shank Type | Quick Change |
Drive Type | Slotted |
Type | Power Bit |
Standards | ISO-9002 |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (53YR89)
- ALLPAX Arch Punch, 11/16" Tip dia., Black Coated (AX1808)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.014 (111101400)
- STAHLWILLE TOOLS Open ended insert tool Size 21 mm Size of mount 14x18 mm (58214021)
- L.H. DOTTIE L.H. Dottie #3 x 6'' Slotted Power Bit (Carded) (IB3S6C)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- L.H. DOTTIE L.H. Dottie #2 x 2'' Phillips/Square Drive Power Bit (Carded) (IB2CLC)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Square Drive Power Bit (Carded) (IB26C)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- L.H. DOTTIE L.H. Dottie #1 x 6'' Phillips Power Bit (Carded) (IB1P6C)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (327-4X)
- L.H. Dottie Screwdriver Bits