Shop All Reducing Bushings
L.H. Dottie
L.H. Dottie 1'' x 3/4'' Reducing Bushing, 50PK
Mfr # R354
Zoro # G307167939
product price: $136.68
/pk 50, $2.73/ea
Free Shipping & Returns
$136.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4"
- Outside Dia. 1"
- Agency Compliance UL Listed
- Material Zinc Alloy
- For Use With Rigid/IMC Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R354
- Zoro # G307167939
- UPC # 781002305156
- Country of Origin India
- Category Reducing Bushings
Dimensions
Inside Dia. | 3/4" |
Outside Dia. | 1" |
Details
Item - Reducing Bushings | Reducing Bushing |
Agency Compliance | UL Listed |
Material | Zinc Alloy |
For Use With | Rigid/IMC Conduit |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fitting Kit, Grease, 100 pcs. (5JJ02)
- FESTO Plastic Tubing PUN-12X2-BL (PUN-12X2-BL)
- CONRADER Pressure Relief Valve, Brass Ball (5713G-CE-125)
- ENERPAC Piston (DA4802051)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Bushing (R370)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 3/4'' Reducing Bushing, 25PK (R359)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Bushing (R376)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1/2'' Reducing Bushing, 100PK (R352)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/4'' Reducing Bushing, 10PK (R365)
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Bushing (R369)
- ENERGY SUSPN BUSHINGS Red Polyurethane (5.10103R)
- L.H. Dottie Bushings