Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #1 x 3'' Square Drive Power Bit (Carded)
Mfr # IB1XC
Zoro # G907168350
product price: $9.78
/ea
Sold in multiples of 2 for $19.56
$19.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #1
- Overall Bit Length 3"
- Fastening Tool Material S2 Carbon Steel
- Drive Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # IB1XC
- Zoro # G907168350
- UPC # 781002818717
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 3" |
Drive Size | #6 |
Shank Size | 1/4" |
Size | #1 x 3" |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Shank Type | Quick Change |
Shank Shape | Hex |
Type | Power Bit |
Drive Type | Square |
Standards | ISO-9002 |
Number of Pieces | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER mini-Mag PLUS Protractor (544225000)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SL Pallet (SL PALLET)
- HHIP MT2 Inside To MT4 Outside Drill Sleeve (3900-1844)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 9/16 " L.83 mm (03420034)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- L.H. DOTTIE L.H. Dottie #2 x 2'' Phillips/Square Drive Power Bit (Carded) (IB2CLC)
- L.H. DOTTIE L.H. Dottie #8, #10, #12, 1/4'' Hex Pin Insert Bit (73TR7)
- L.H. DOTTIE L.H. Dottie #3 x 6'' Slotted Power Bit (Carded) (IB3S6C)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Slotted Power Bit (Carded) (IB2S6C)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- IRWIN Nutsetter, 1/4", Steel (IWAF24214)
- L.H. Dottie Screwdriver Bits