Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #1 x 3'' Slotted Power Bit (Carded)
Mfr # IB1SXC
Zoro # G907168305
product price: $9.78
/ea
Sold in multiples of 2 for $19.56
$19.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #1
- Overall Bit Length 3"
- Fastening Tool Material S2 Carbon Steel
- Drive Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # IB1SXC
- Zoro # G907168305
- UPC # 781002818557
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 3" |
Drive Size | #6 |
Size | #1 x 3" |
Shank Size | 1/4" |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Drive Type | Slotted |
Type | Power Bit |
Shank Type | Quick Change |
Standards | ISO-9002 |
Shank Shape | Hex |
Number of Pieces | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH4E06)
- ESTWING 24 OZ Masons Hammer (E3-24BLC)
- DRILL AMERICA 1-4MT Morse Taper Sleeve (DEWS1-4)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 13/64x1/4x5/8x2-1/2 (C61843)
- L.H. DOTTIE L.H. Dottie #3 x 4'' Phillips Power Bit (Carded) (IB3P4C)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Square Drive Power Bit (Carded) (IB1XC)
- L.H. DOTTIE L.H. Dottie #8, #10, #12, 1/4'' Hex Pin Insert Bit (73TR7)
- L.H. DOTTIE L.H. Dottie #0 x 1'' Phillips Insert Bit (Carded) (IB0PC)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- L.H. DOTTIE L.H. Dottie #2 x 2'' Phillips/Square Drive Power Bit (Carded) (IB2CLC)
- GREENLEE Replacement Bits (9953-13)
- L.H. Dottie Screwdrivers and Nutdrivers