Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #1 x 3'' Phillips Power Bit (Carded)
Mfr # IB1PXC
Zoro # G707168345
product price: $9.78
/ea
Sold in multiples of 2 for $19.56
$19.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #1
- Overall Bit Length 3"
- Fastening Tool Material S2 Carbon Steel
- Standards ISO-9002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # IB1PXC
- Zoro # G707168345
- UPC # 781002818397
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 3" |
Size | #1 x 3" |
Shank Size | 1/4" |
Drive Size | #6 |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Standards | ISO-9002 |
Type | Power Bit |
Shank Type | Quick Change |
Shank Shape | Hex |
Drive Type | Phillips |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8" Long Nose Pliers (640393)
- DRILL AMERICA 25/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/4" (DWDN25/64)
- NUMAX SC22US Pneumatic 22-Gauge 5/8" Upholstery Stapler (SC22US)
- DYNABRADE Air Buffer, 3 In. Pad, 5000 rpm (51401)
- L.H. DOTTIE L.H. Dottie 3/9'' Hex Pin Insert Bit (73TR9)
- L.H. DOTTIE L.H. Dottie #3 x 4'' Phillips Power Bit (Carded) (IB3P4C)
- L.H. DOTTIE L.H. Dottie #1 x 6'' Phillips Power Bit (Carded) (IB1P6C)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Square Drive Power Bit (Carded) (IB26C)
- L.H. DOTTIE L.H. Dottie #10 Spanner Insert Bit (11510)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- EAZYPOWER Slow Spiral Masonry Drill, 3/8"x6" (75671)
- L.H. Dottie Screwdriver Bits