Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 1'' x 200' Nylon Line Package, 5PK
Mfr # LP100200
Zoro # G207166032
$23.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200'
- Color White
- Size 1" x 200'
- Material Nylon
- Features Combination Piston/Pull String, Excellent For Use With Portable Blowers, For Use In All Types of Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # LP100200
- Zoro # G207166032
- UPC # 781002322146
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 200' |
Size | 1" x 200' |
Details
Color | White |
Material | Nylon |
Features | Combination Piston/Pull String, Excellent For Use With Portable Blowers, For Use In All Types of Conduit |
Type | Line Package |
Application | For Use In IMC, EMT, PVC, Rigid and Many Other Conduit Types |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 100DA, 9/16in (010-036)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6440ME)
- BLU-MOL XTREME 6" QuickCore Bi-Metal Hole Saw (E0100227)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P408JQ)
- L.H. DOTTIE L.H. Dottie 3/4'' x 450' Nylon Line Package, 5PK (LP75450)
- L.H. DOTTIE L.H. Dottie 1/2'' x 600' Yellow Polypropylene Pull Rope (1260)
- L.H. DOTTIE L.H. Dottie 6500' Two Ply Pull Line (Pail) (6502P)
- L.H. DOTTIE L.H. Dottie 1/4'' Replacement Pulling Hook (QSPH25)
- L.H. DOTTIE L.H. Dottie 1/4'' x 600' Yellow Polypropylene Pull Rope (1460)
- L.H. DOTTIE L.H. Dottie 3/4'' x 3000' Pull Line Measuring Tape (DWP3002)
- MILWAUKEE TOOL M18 FUEL ANGLER 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge (48-44-5195)
- L.H. Dottie Fishing Tapes, Sticks, & Lines