Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #1 x 2'' Slotted Power Bit (Carded)
Mfr # IB1SLC
Zoro # G307168332
product price: $7.54
/ea
Sold in multiples of 2 for $15.08
$15.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #1
- Overall Bit Length 2"
- Fastening Tool Material S2 Carbon Steel
- Shank Type Quick Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # IB1SLC
- Zoro # G307168332
- UPC # 781002818540
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 2" |
Drive Size | #6 |
Size | #1 x 2" |
Shank Size | 1/4" |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Shank Type | Quick Change |
Shank Shape | Hex |
Drive Type | Slotted |
Type | Power Bit |
Standards | ISO-9002 |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.078 In, Black (911107800)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.61"L, GP Phenolic (3001-S)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6347)
- DYNABRADE Cntct Arm Assembly, Crowned Stl Whl (15032)
- L.H. DOTTIE L.H. Dottie #3 x 4'' Phillips Power Bit (Carded) (IB3P4C)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Slotted Power Bit (Carded) (IB2S6C)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- L.H. DOTTIE L.H. Dottie #2 x 2'' Phillips/Square Drive Power Bit (Carded) (IB2CLC)
- L.H. DOTTIE L.H. Dottie #8, #10, #12, 1/4'' Hex Pin Insert Bit (73TR7)
- L.H. DOTTIE L.H. Dottie #10 Spanner Insert Bit (11510)
- OTC Torx Socket, External, 1/2" Drive, E24 (5939)
- L.H. Dottie Screwdrivers and Nutdrivers