Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #1 x 2'' Phillips Power Bit (Carded)
Mfr # IB1PLC
Zoro # G707168260
product price: $7.54
/ea
Sold in multiples of 2 for $15.08
$15.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #1
- Overall Bit Length 2"
- Fastening Tool Material S2 Carbon Steel
- Standards ISO-9002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # IB1PLC
- Zoro # G707168260
- UPC # 781002818380
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 2" |
Size | #1 x 2" |
Drive Size | #6 |
Shank Size | 1/4" |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Standards | ISO-9002 |
Type | Power Bit |
Shank Shape | Hex |
Shank Type | Quick Change |
Drive Type | Phillips |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 (1670100)
- INGERSOLL-RAND 1/2" Drive 72T Sealed Head Ratchet (IR) (759999)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6503)
- APEX TOOL GROUP Bit Holder, 5/16", 7/16", 2-3/4" (480PT-1PK)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- L.H. DOTTIE L.H. Dottie #8, #10, #12, 1/4'' Hex Pin Insert Bit (73TR7)
- L.H. DOTTIE L.H. Dottie 3/9'' Hex Pin Insert Bit (73TR9)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Square Drive Power Bit (Carded) (IB1XC)
- L.H. DOTTIE L.H. Dottie #2 x 2'' Phillips/Square Drive Power Bit (Carded) (IB2CLC)
- L.H. DOTTIE L.H. Dottie #10 Spanner Insert Bit (11510)
- VEGA Adapter, 1/4 x 1/4 Hex Insert Adpater x (125ADB14)
- L.H. Dottie Screwdriver Bits