Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1'' x 1/2'' Reducing Washer, 100PK
Mfr # RW31
Zoro # G307167922
product price: $33.85
/pk 100, $0.34/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 1" x 1/2"
- Finish Pre-Galvanized
- Inside Dia. 1/2"
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RW31
- Zoro # G307167922
- UPC # 781002301066
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1" x 1/2" |
Inside Dia. | 1/2" |
Outside Dia. | 1" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Standards | UL Listed |
Material | Steel |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Type | Reducing Washer |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- WIEGMANN Replacement Lock, NOVAL Accessory, Chrome (N1C14TKL)
- EATON Circuit Breaker, BR Series 30/50A, 4 Pole, 120/240V AC (BQC230250)
- MIDWEST FASTENER 3/32" Aluminum Cable Ferrules 20PK (64262)
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub w/ Grounding Lug, 2PK (WTHGL200)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL150)
- L.H. DOTTIE L.H. Dottie 5'' Rigid Conduit Plastic Bushing, 10PK (PB500)
- L.H. DOTTIE L.H. Dottie 2'' Insulated Ground Bushing w/ Lay In Lug, 10PK (GBL200)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Die Cast Liquid Tight Connector, 10PK (LT75I)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1-1/2'' Reducing Washer, 25PK (RW75)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 3/4" Trade Size (1122-RT)
- L.H. Dottie Conduit Fittings