Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #1 x 1'' Square Drive Insert Bit (Carded)
Mfr # IB1C
Zoro # G507165858
Sold in multiples of 2 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #1
- Overall Bit Length 1"
- Drive Size #6
- Type Insert Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # IB1C
- Zoro # G507165858
- UPC # 781002818694
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 1" |
Drive Size | #6 |
Shank Size | 1/4" |
Size | #1 x 1" |
Details
Application - Tools | General Fastening |
Drive Type | Square |
Type | Insert Bit |
Shank Shape | Hex |
Standards | ISO-9002 |
For Use With | MBH |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 1, M06X40, Form A, Handle Plastic, Black RAL 7021 (K0780.11061X40)
- GREENLEE 25-3/8" Crimper 9000 lb. (K425O)
- TE-CO Serrated End Clamp, 1-1/4 In, 6 In, 7/8 In (30506)
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64441GRA)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Square Drive Power Bit (Carded) (IB1XC)
- L.H. DOTTIE L.H. Dottie #3 x 2'' Slotted Power Bit (Carded) (IB3SLC)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- L.H. DOTTIE L.H. Dottie #1 x 6'' Phillips Power Bit (Carded) (IB1P6C)
- L.H. DOTTIE L.H. Dottie #0 x 1'' Phillips Insert Bit (Carded) (IB0PC)
- APEX TOOL GROUP Bit Holder, 5/16", 3/8", 1-1/2" (835PT-1PK)
- L.H. Dottie Screwdriver Bits