Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #1 x 1'' Phillips Insert Bit (Carded)
Mfr # IB1PC
Zoro # G107165807
Sold in multiples of 2 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #1
- Overall Bit Length 1"
- For Use With MBH
- Standards ISO-9002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # IB1PC
- Zoro # G107165807
- UPC # 781002818373
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 1" |
Size | #1 x 1" |
Shank Size | 1/4" |
Drive Size | #6 |
Details
Application - Tools | General Fastening |
For Use With | MBH |
Standards | ISO-9002 |
Drive Type | Phillips |
Type | Insert Bit |
Shank Shape | Hex |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 18 Inch 3-Rail Storage Tray (OSC77000)
- IRWIN Bottom Tap 3/8-16Nc Cd (1791138)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 1" (84388N)
- DAYTON Upper Blade (TT35216004G)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- L.H. DOTTIE L.H. Dottie #3 x 4'' Phillips Power Bit (Carded) (IB3P4C)
- L.H. DOTTIE L.H. Dottie #6 Spanner Insert Bit (1156)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- L.H. DOTTIE L.H. Dottie #3 x 2'' Slotted Power Bit (Carded) (IB3SLC)
- IRWIN DRILL BIT GAUGE (HN12092)
- L.H. Dottie Screwdrivers and Nutdrivers