Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1'' Two Hole EMT Strap, 250PK
Mfr # TW303
Zoro # G507168774
product price: $85.85
/pk 250, $0.34/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With EMT
- Finish Zinc Plated
- Width 3/4"
- Length 2-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TW303
- Zoro # G507168774
- UPC # 781002273103
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 3/4" |
Length | 2-13/16" |
Size | 1 in. |
Details
Material | Carbon Steel |
For Use With | EMT |
Finish | Zinc Plated |
Conduit Type | EMT |
Standards | UL Listed |
Thickness | 22 ga |
Load Rating | 40 lbs |
Type | Two Hole Strap |
Style/Type | Electrical Metallic Tubing (EMT) |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Coleman Cable Yellow Jacket Indoor 2 ft. L Yellow Triple Outlet Cord 12/3 SJTW (2814)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- NVENT HOFFMAN Solid Tops, fits 600x800mm, Lt Gray, Steel (PT68)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GM6B)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 3/4'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U75)
- L.H. DOTTIE L.H. Dottie 3'' Two Hole Pipe Strap, 25PK (HW408)
- L.H. DOTTIE L.H. Dottie 1/2'' Universal Strut Clamp, 50PK (SC50U)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Strut Clamp, 100PK (SC50R)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Two Hole EMT Strap, 100PK (TW304)
- CANTEX Clear Conduit Solvent Cement For PVC 1 qt (7210603)
- L.H. Dottie Conduit Clamps & Hangers