Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1'' TB Threaded Conduit Body w/ Cover & Gasket, 5PK
Mfr # TB100CG
Zoro # G007165587
product price: $168.47
/pk 5, $33.69/ea
Free Shipping & Returns
$168.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type TB
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Includes Cover & Gasket
- For Use With Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TB100CG
- Zoro # G007165587
- UPC # 781002815280
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1" |
Size | 1 in. |
Details
Conduit Outlet Body Type | TB |
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Color | Gray |
Style/Type | TB |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Electrical Box Cover, Carbon Steel, Ceiling Plate (CP5)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6 LT)
- FUNCTIONAL DEVICES-RIB Control Transformer, 375 VA, 60 °C, 24V AC, 120V AC (TR375VA001)
- AC WORKS 1FT 30A 6-30P Commercial HVAC Plug to L6-30R 30A 250V Locking Connector (S630L630-012)
- L.H. DOTTIE L.H. Dottie 3/4'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C75CG)
- L.H. DOTTIE L.H. Dottie 1/2'' Conduit Body Aluminum Cover, 50PK (BC50)
- L.H. DOTTIE L.H. Dottie 3'' LB Threaded Conduit Body w/ Cover & Gasket (LB300CG)
- L.H. DOTTIE L.H. Dottie 1'' C Threaded Conduit Body w/ Cover & Gasket, 5PK (C100CG)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- L.H. DOTTIE L.H. Dottie 1-1/4'' LB Threaded Conduit Body w/ Cover & Gasket, 2PK (LB125CG)
- KILLARK Conduit Body, 181 cu. in Capacity, LR Body (OLR-8)
- L.H. Dottie Conduit Bodies & Covers