Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1'' Straight PVC Liquid Tight Connector, 5PK
Mfr # NLT100
Zoro # G707165504
product price: $34.01
/pk 5, $6.80/ea
$34.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon PA66
- Conduit Size 1"
- Color Gray
- Connection Threaded
- Includes Locknut & Sealing Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # NLT100
- Zoro # G707165504
- UPC # 781002360063
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Trade Size | 1 in |
Details
Conduit Fitting Material | Nylon PA66 |
Color | Gray |
Connection | Threaded |
Includes | Locknut & Sealing Ring |
Application | Connects Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing to Enclosures |
Type | Liquid Tight Connector |
Style - Connector | Straight |
Standards | UL Listed |
For Use With | Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing |
Connector Type | Straight |
Material | Polyvinyl Chloride |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-MAX Trip Indication 10A Other Relay (6319233)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 10 to 90 psi, Standard Action (31NEXAXX)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20171AB02)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Washer, 10PK (RW108)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4550)
- L.H. DOTTIE L.H. Dottie 1-1/2'' No Thread Connector, 5PK (NT150)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Die Cast Liquid Tight Connector, 10PK (LT75I)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Plastic Bushing, 100PK (PB75)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Straight Insulated Steel Liquid Tight Connector (SL250I)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1/2In (UNY50NR-A)
- L.H. Dottie Conduit Fittings