Shop All Strain Relief Connector
L.H. Dottie
L.H. Dottie 1'' Steel Strain Relief Connector (Gray Grommet), 5PK
Mfr # SR100C950
Zoro # G207168869
product price: $66.97
/pk 5, $13.39/ea
$66.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1"
- Material Alloy Steel
- For Use With Portable Cord
- Color Gray
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SR100C950
- Zoro # G207168869
- UPC # 781002360780
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Hub Size | 1" |
Size | 1 in. |
Details
Item | Strain Relief Connector |
Material | Alloy Steel |
For Use With | Portable Cord |
Color | Gray |
Standards | UL Listed |
Finish | Zinc Plated |
Cable Range | 0.950 to 1.050 in. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS This In-Line GFCI is rated for 15 Amps at 125V AC. Product is available with an automatic or manual "Safe-Start" reset features. Product variations include single and triple power tap configurations. (GFPIL15125TRIA)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. CL (E3682)
- BRYANT Angle Adapter for Plugs and Connectors, For 20A and 30A Black and White (70204ANA)
- GOODMAN Contactor, 2 Pole, 30A, 24VAC (CONT2P030024VS)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Yellow Grommet), 5PK (SR100B750)
- L.H. DOTTIE L.H. Dottie 3/8'' Nylon Strain Relief Connector, 25PK (NSR38L)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1005G)
- L.H. Dottie Strain Relief Connector