Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1'' Rigid Conduit Sealing Locknut, 100PK
Mfr # LNS100
Zoro # G907165892
product price: $194.77
/pk 100, $1.95/ea
Free Shipping & Returns
$194.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 1"
- Finish Zinc Plated
- Connection Threaded
- Includes PVC Sealing Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LNS100
- Zoro # G907165892
- UPC # 781002123323
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Trade Size | 1 in |
Outside Dia. | 1-3/4" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Zinc Plated |
Connection | Threaded |
Includes | PVC Sealing Ring |
Type | Sealing Locknut |
Standards | UL Listed |
For Use With | Threaded IMC & Rigid Conduit |
Style - Connector | Sealing |
Application | Fastens or Secures Conduit Into a Box or Panel with Liquid Tight Seal |
Material | Steel |
Thickness | 3/16" |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (27035501)
- KRAUS & NAIMER 3P 25A Amp 600VAc NonFusible Disconnect Switch (KG20B.K300-920.E)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (20492512)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8768)
- L.H. DOTTIE L.H. Dottie 2'' x 3/4'' Reducing Washer, 25PK (RW62)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Locknut, 100PK (LN75)
- L.H. DOTTIE L.H. Dottie Universal Snap-In Stud Bushing, 25PK (USB)
- L.H. DOTTIE L.H. Dottie 3'' Insulated Ground Bushing w/ Lay In Lug, 5PK (GBL300)
- L.H. DOTTIE L.H. Dottie 4'' Insulated Ground Bushing w/ Lay In Lug, 2PK (GBL400)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Washer, 10PK (RW86)
- L.H. DOTTIE L.H. Dottie 5'' Rigid Conduit Plastic Bushing, 10PK (PB500)
- L.H. Dottie Conduit Fittings