Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1'' Rigid Conduit Pulling Elbow, 5PK
Mfr # PE3
Zoro # G707168307
Free Shipping & Returns
$79.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Alloy
- Conduit Size 1"
- Connection Threaded
- Includes Aluminum Cover & Nitrile Gasket
- Material Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # PE3
- Zoro # G707168307
- UPC # 781002401407
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Trade Size | 1 in |
Details
Conduit Fitting Material | Zinc Alloy |
Connection | Threaded |
Includes | Aluminum Cover & Nitrile Gasket |
Material | Zinc Alloy |
Standards | UL & CSA Listed |
Type | Pulling Elbow |
Application | Connects Two Lengths of Threaded Rigid Conduit |
For Use With | Rigid Conduit |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 100' Length - Black (HS354-S100-BLACK)
- SCHNEIDER ELECTRIC Lifting eyebolts, PanelSeT SFN, Spacial SF, steel , M12 , set of 4 (NSYSFEB)
- IFM Power Supply, 380 to 480V AC, 24V DC, 480W, 20A, DIN Rail (DN4034)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KPA8CUP)
- L.H. DOTTIE L.H. Dottie 1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL50)
- L.H. DOTTIE L.H. Dottie 3/8'' Rigid Conduit Locknut, 100PK (LN38)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4575)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Locknut, 50PK (LN150)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Conduit Plastic Bushing, 10PK (PB400)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/4'' Reducing Washer, 10PK (RW94)
- RACO Nipple, 1 In Conduit, Zinc, 27/32 In L (1664)
- L.H. Dottie Conduit Fittings