Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1'' Pipe Nail Strap, 100PK
Mfr # D3
Zoro # G207168265
product price: $29.34
/pk 100, $0.29/ea
$29.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 1"
- For Use With Pipe & EMT
- Finish Zinc Plated
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # D3
- Zoro # G207168265
- UPC # 781002276654
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Length | 1-1/2" |
Size | 1 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 1" |
For Use With | Pipe & EMT |
Finish | Zinc Plated |
Thickness | 12 ga |
Type | Nail Strap |
Style/Type | Pipe |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 0 to 30A Amp Range, 250V AC/DC Volt Rating (CVRI-RH-25030)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (F331159)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-3M)
- L.H. DOTTIE L.H. Dottie 3'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH300B)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK (PH250B)
- L.H. DOTTIE L.H. Dottie 3'' One Hole EMT/Pipe Strap, 25PK (TW300)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 1-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U150)
- L.H. DOTTIE L.H. Dottie 2'' Two Hole Pipe Strap, 50PK (HW406)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH125B)
- NVENT CADDY Cable Bracket, Spring Steel (459)
- L.H. Dottie Conduit Clamps & Hangers