Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1'' One Hole Pipe Strap, 100PK
Mfr # HW100
Zoro # G907168206
product price: $44.88
/pk 100, $0.45/ea
$44.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 1"
- For Use With Pipe
- Width 3/8"
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HW100
- Zoro # G907168206
- UPC # 781002278108
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 3/8" |
Length | 2-1/2" |
Size | 1 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 1" |
For Use With | Pipe |
Finish | Zinc Plated |
Conduit Type | Pipe |
Thickness | 14 ga |
Type | One Hole Strap |
Style/Type | Pipe |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (14945)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (RR201W)
- MULBERRY Wallplates 3G 302SS 2SW/BLANK (93533)
- L.H. DOTTIE L.H. Dottie 3/8'' Beam Clamp, 25PK (BK38)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Strut Clamp, 25PK (SC250R)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel EMT Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH110BSS)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Nail Strap, 100PK (D11)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 1'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U100)
- L.H. DOTTIE L.H. Dottie 3/4'' Medium Weight One Hole EMT Strap, 100PK (MTW75)
- GAMPAK Gampak 49140 1.05 in. Conduit Hanger (3004017)
- L.H. Dottie Conduit Clamps & Hangers