Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1'' Medium Weight One Hole Pipe Strap, 100PK
Mfr # MHW100
Zoro # G807168405
product price: $49.44
/pk 100, $0.49/ea
$49.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 1"
- For Use With Medium Weight Pipe
- Width 3/4"
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # MHW100
- Zoro # G807168405
- UPC # 781002278405
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 3/4" |
Length | 2-15/16" |
Size | 1 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 1" |
For Use With | Medium Weight Pipe |
Finish | Zinc Plated |
Standards | UL Listed |
Type | One Hole Strap |
Thickness | 14 ga |
Conduit Type | Medium Weight Pipe |
Style/Type | Pipe Medium Weight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 10 A, 600V AC, Nonindicating (AG10)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T935)
- FLEX-STRUT Conduit Connector, Size 3/4" (FS-6443 E/G)
- NVENT HOFFMAN Proline Fastener Packages, M5x10mm (ASM5T)
- L.H. DOTTIE L.H. Dottie 3'' One Hole EMT/Pipe Strap, 25PK (TW300)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole Pipe Strap, 100PK (HW75)
- L.H. DOTTIE L.H. Dottie 2'' Universal Strut Clamp, 50PK (SC200U)
- L.H. DOTTIE L.H. Dottie 1-1/2'' EMT Strut Clamp, 50PK (SC150E)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 2-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U250)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT Strut Clamp, 100PK (SC75E)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- L.H. Dottie Conduit Clamps & Hangers