Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1'' LL Threaded Conduit Body w/ Cover & Gasket, 5PK
Mfr # LL100CG
Zoro # G707166990
product price: $158.47
/pk 5, $31.69/ea
Free Shipping & Returns
$158.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type LL
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 12-1/4 cu. in.
- Includes Cover & Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LL100CG
- Zoro # G707166990
- UPC # 781002107460
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1" |
Size | 1 in. |
Details
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Type | LL |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 12-1/4 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Max. Ambient Temp. | 226 Degrees F |
Standards | UL & CSA Listed |
Color | Gray |
Style/Type | LL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121406)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 4" (5133109)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- L.H. DOTTIE L.H. Dottie 3/4'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB75CG)
- L.H. DOTTIE L.H. Dottie 4'' LR Threaded Conduit Body w/ Cover & Gasket (LR400CG)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Body Aluminum Cover, 5PK (BC200)
- L.H. DOTTIE L.H. Dottie 2'' X Threaded Conduit Body w/ Cover & Gasket (X200CG)
- L.H. DOTTIE L.H. Dottie 1/2'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X50CG)
- L.H. DOTTIE L.H. Dottie 1'' T Threaded Conduit Body w/ Cover & Gasket, 5PK (T100CG)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-1)
- L.H. Dottie Conduit Bodies & Covers