Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1'' Insulated Ground Bushing w/ Lay In Lug, 25PK
Mfr # GBL100
Zoro # G207166896
product price: $197.34
/pk 25, $7.89/ea
Free Shipping & Returns
$197.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc/Aluminum
- Conduit Size 1"
- Connection Threaded
- Style - Connector Lay In Lug
- Trade Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # GBL100
- Zoro # G207166896
- UPC # 781002104100
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Trade Size | 1 in |
Details
Conduit Fitting Material | Zinc/Aluminum |
Connection | Threaded |
Style - Connector | Lay In Lug |
Material | Aluminum/Copper |
Standards | UL Listed |
Type | Insulated Ground Bushing |
Insulation Type | Nylon Insulator |
For Use With | Rigid/IMC Conduit |
Application | Terminates Threaded Rigid Conduit/IMC To an Enclosure |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 30kA (STFE05010N)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20251AK643MA0)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 15A, SPDT (31EE11)
- LEVITON Receptacle (8450)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Insulated Ground Bushing w/ Lay In Lug, 5PK (GBL250)
- L.H. DOTTIE L.H. Dottie 2'' Entrance Cap (Clamp On), 5PK (EC200)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Service Entrance Ell, 10PK (SLB50)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1/2'' Reducing Washer, 25PK (RW71)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Washer, 50PK (RW54)
- L.H. DOTTIE L.H. Dottie 5'' Rigid Conduit Locknut, 10PK (LN500)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight PVC Liquid Tight Connector, 25PK (NLT50)
- L.H. Dottie Conduit Fittings