Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1'' EMT Plastic Bushing, 25PK
Mfr # EMTB100
Zoro # G507168514
product price: $14.52
/pk 25, $0.58/ea
$14.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Polyethylene
- Conduit Size 1"
- Color White
- Connection Snap on
- Application Protects Wires from Abrasion and Sharp EMT Edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # EMTB100
- Zoro # G507168514
- UPC # 781002816157
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Trade Size | 1 in |
Details
Conduit Fitting Material | Polyethylene |
Color | White |
Connection | Snap on |
Application | Protects Wires from Abrasion and Sharp EMT Edges |
Style - Connector | EMT |
Type | Plastic Bushing |
Material | Metallic |
For Use With | EMT |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 63A, Fast-Acting, 700V AC, Cylindrical (FWP-63A22F)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (24EP46)
- LEVITON 15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Hospital (8215-PLC)
- SQUARE D Nonfusible Enclosed Single Throw Disconnect Switch, 30 A, 220 to 240V AC, 440 to 480V AC, 600V AC (MD3304X)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Die Cast Liquid Tight Connector, 25PK (LT50I)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1'' Reducing Washer, 50PK (RW43)
- L.H. DOTTIE L.H. Dottie 1'' Insulated No Thread Connector, 10PK (NT100I)
- L.H. DOTTIE L.H. Dottie 1/2'' Anti-Short Bushing, 500PK (3)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Conduit Plastic Bushing, 10PK (PB400)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Conduit Locknut, 25PK (LN300)
- SIEMENS 1.50 Type RX Hub (EC38598)
- L.H. Dottie Conduit Fittings