Shop All Conduit Entry Kits
L.H. Dottie
L.H. Dottie 1'' Conduit Nipple, 100PK
Mfr # CN100
Zoro # G207168432
Free Shipping & Returns
$197.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Raceways
- Depth 7/8"
- Application Serves as a Short Raceway Between Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # CN100
- Zoro # G207168432
- UPC # 781002102106
- Country of Origin India
- Category Conduit Entry Kits
Dimensions
Depth | 7/8" |
Details
Item | Nipple |
For Use With | Raceways |
Application | Serves as a Short Raceway Between Enclosures |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 1/4 HP (048S17D2104)
- LEESON Air Compressor Motor, 5 hp, 3600 RPM (116523.00)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 386 RE BELT)
- EATON AEROQUIP Adpt, MORB-FNPSM, 7/8-14, 1/2-14, El, 1.67In (2068-8-10S)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Offset Nipple, 2PK (ON150)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Nipple, 100PK (CN75)
- L.H. DOTTIE L.H. Dottie 4'' Conduit Nipple, 5PK (CN400)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Offset Nipple, 10PK (ON125)
- L.H. DOTTIE L.H. Dottie 3/4'' Offset Nipple, 20PK (ON75)
- L.H. DOTTIE L.H. Dottie 1/2'' Offset Nipple, 25PK (ON50)
- L.H. DOTTIE L.H. Dottie 1'' Offset Nipple, 10PK (ON100)
- L.H. Dottie Variable Frequency Drives