Shop All Sheet Gaskets
L.H. Dottie
L.H. Dottie 1'' Conduit Body Nitrile Gasket, 50PK
Mfr # GN100
Zoro # G607166663
product price: $175.73
/pk 50, $3.51/ea
Free Shipping & Returns
$175.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Size 1"
- Thickness 1/16"
- Type Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # GN100
- Zoro # G607166663
- UPC # 781002402602
- Country of Origin India
- Category Sheet Gaskets
Dimensions
Size | 1" |
Details
Material | Nitrile |
Thickness | 1/16" |
Type | Gasket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK MAGNUM LOCK 2"" LAMINATED (M5XKADCCSEN)
- HICKORY HARDWARE Knob 1-3/4 Inch X 1-1/8 Inch (P3600-BNV)
- MIDWEST FASTENER Large Picture Hangers 30PK (69802)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1818)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (100 Pack) (WPI100)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (25 Pack) (WPI25)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Body Nitrile Gasket, 50PK (GN75)
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket with Screen for 1-1/2" Tube, 20 Mesh (BULK-OS-SGWS-H-1.5)
- ZORO SELECT Gasket, Full Face, 1 In, Neoprene, Black (9071FF-0150-125-0100)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 15" L, 15" W (BULK-FGSM-AN-5)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 5" (V95005)
- L.H. Dottie Sheet Gaskets