Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1'' C Threaded Conduit Body w/ Cover & Gasket, 5PK
Mfr # C100CG
Zoro # G607166199
Free Shipping & Returns
$158.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type C
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 12-1/4 cu. in.
- Includes Cover & Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # C100CG
- Zoro # G607166199
- UPC # 781002107064
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1" |
Size | 1 in. |
Details
Conduit Outlet Body Type | C |
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 12-1/4 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Max. Ambient Temp. | 226 Degrees F |
Standards | UL & CSA Listed |
Color | Gray |
Style/Type | C |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDL Series 30A, 3 Pole, 347/600V AC, B Curve (BDL36030)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A5279)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- L.H. DOTTIE L.H. Dottie 3'' LL Threaded Conduit Body w/ Cover & Gasket (LL300CG)
- L.H. DOTTIE L.H. Dottie 1'' X Threaded Conduit Body w/ Cover & Gasket, 5PK (X100CG)
- L.H. DOTTIE L.H. Dottie 3/4'' T Threaded Conduit Body w/ Cover & Gasket, 10PK (T75CG)
- L.H. DOTTIE L.H. Dottie 4'' LR Threaded Conduit Body w/ Cover & Gasket (LR400CG)
- L.H. DOTTIE L.H. Dottie 3'' C Threaded Conduit Body w/ Cover & Gasket (C300CG)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VTSO)
- L.H. Dottie Conduit Bodies & Covers