Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 1'' Bronze Hub, 10PK
Mfr # HUB100L
Zoro # G007166317
product price: $96.49
/pk 10, $9.65/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Grounding Hub
- Material Bronze
- Wire Size - Grounding 10 SOL to 3/0 STR
- Standards UL & CSA Listed
- Application Connects Rigid Conduit to Water Pipe for Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HUB100L
- Zoro # G007166317
- UPC # 781002101819
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 SOL to 3/0 STR |
Point Size/Style | 1 in. |
Details
Type - Grounding Connector | Grounding Hub |
Material | Bronze |
Standards | UL & CSA Listed |
Application | Connects Rigid Conduit to Water Pipe for Grounding |
Range | 10 SOL to 6 STR |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 12V 20A (RPPL12-36-35)
- RETYZ Releasable Tie, Red, Nylon, PK100 (WKT-S14RD-TA)
- VELCRO BRAND 15" Straps Reusable Tie Black/Gray PK 30 (94257)
- L.H. DOTTIE L.H. Dottie 4-1/2''-6'' Bronze Armored Ground Clamp, 5PK (1103)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Ground Clamp w/ 1'' Hub, 25PK (272H)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point (Tuff Pack), 500PK (1032GTP)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK (1032TCTP)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Armored Ground Clamp w/ Swivel, 25PK (26SWV)
- PENN-UNION Lugs (CAB3)
- L.H. Dottie Ground Rods & Clamps