Shop All Step Drill Bits
L.H. Dottie
L.H. Dottie 1-3/8'' Tip Bit
Mfr # RTTP6030
Zoro # G007168649
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material M2 High Speed Steel
- Finish Polished
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RTTP6030
- Zoro # G007168649
- UPC # 781002812135
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1-3/8" |
Shank Size | 1/4" |
Details
Material | M2 High Speed Steel |
Finish | Polished |
Shank Type | Quick Change Hex |
Item | Step Drill Bit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUKKO QUALITY TOOLS Kukko Narrow 2-3Arm Revers Quick Adj Set 5.5-Ton Capacity, 5-1/8in130mm Open, 14in355mm Reach (K-2030-10+S)
- BETA 24mm 12 Point Offset Combination Wrench - 11 1/4" OAL, Stainless Steel, Polished Finish (000420324)
- AVEN MagnifyingLamp, Spring, AR 36in, BLK (26501-LED-INX)
- DRILLCO 9/16 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX136)
- L.H. DOTTIE L.H. Dottie Tip Bit Replaceable Tip Set (2 Pack) (RTTP6000)
- L.H. DOTTIE L.H. Dottie 1-1/8'' Tip Bit (RTTP6020)
- L.H. DOTTIE L.H. Dottie 7/8'' Tip Bit (RTTP6010)
- BIG HORN 6 Inch Pocket Hole Drill Bit (19130)
- DENT FIX EQUIPMENT Hsco Titanium Coated Spot Weld Drill Bit, 10Mm (DENDF1610T)
- KLEIN TOOLS Step Drill Bit Double-Fluted #1, 1/8 to 1/2-Inch (KTSB01)
- DRILL AMERICA #3 HSS Quick Change Hex Shank Step Drill Bit, (1/4" - 3/4" by 1/16") (STE3HEX)
- L.H. Dottie Step Drill Bits