Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie 1-3/4'' x 5'' 16 Gauge Safety Plate, 100PK
Mfr # 2516
Zoro # G907168459
Free Shipping & Returns
$77.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Material Carbon Steel
- Thickness 16 ga
- Length 5"
- Type Safety Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 2516
- Zoro # G907168459
- UPC # 781002141105
- Country of Origin India
- Category Strut Channel Accessories
Dimensions
Length | 5" |
Width | 1-3/4" |
Details
Finish | Plain |
Material | Carbon Steel |
Thickness | 16 ga |
Type | Safety Plate |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 3" Trade Size (SB-388NM)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 25-Pack (242255)
- DISCO Stndrd Blade Fuses 5 Amp ORng Type ATO PK5 (1709PK)
- IFM Capacitive Proximity Sensor, 59.8 mm L (KF5001)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut Without Spring, 100PK (SCN38)
- L.H. DOTTIE L.H. Dottie 5 Hole Cross Plate Fitting, 15PK (SFPC5)
- L.H. DOTTIE L.H. Dottie Deep Strut U-Fitting, 15PK (SUFDS)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 2-3/4'' 16 Gauge Safety Plate (500 pc Pail), 500PK (41P)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Standard Spring, 100PK (SSN38)
- L.H. DOTTIE L.H. Dottie 3'' x 5'' 16 Gauge Safety Plate, 100PK (3516)
- FLEX-STRUT Channel Nut, 5/8" (FS-5/8NS E/G)
- L.H. Dottie Strut Channel Accessories