Shop All Hole Saws
L.H. Dottie
L.H. Dottie 1-3/4'' Carbide Tipped Hole Cutter
Mfr # CT28
Zoro # G907167056
product price: $83.54
/ea
Free Shipping & Returns
$83.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mild Steel, Stainless Steel, Iron, Copper, Brass Sheet Metal
- Max. Cutting Depth 3/16" Sheet Metal, 1/8" Stainless Steel
- Shank Size 3/8"
- Material Carbide Tipped
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # CT28
- Zoro # G907167056
- UPC # 781002855514
- Country of Origin Taiwan, Province of China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 3/16" Sheet Metal, 1/8" Stainless Steel |
Shank Size | 3/8" |
Saw Dia. | 1-3/4" |
Details
Application | Mild Steel, Stainless Steel, Iron, Copper, Brass Sheet Metal |
Material | Carbide Tipped |
Shank Shape | Hex |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL V-notched Squeegee Replacement, 24", 1/8 (GG235-02)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48536)
- POSI LOCK Hub Puller Adapter Set (HP-2)
- L.H. DOTTIE L.H. Dottie 6-5/8'' Kan-Cut Carbide Recessed Lighting Hole Saw (658C)
- L.H. DOTTIE L.H. Dottie 6-7/8'' Kan-Cut Carbide Recessed Lighting Hole Saw (678C)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Bi Metal Variable Pitch Hole Saw (VP40)
- L.H. DOTTIE L.H. Dottie 5-1/2'' Kan-Cut Carbide Recessed Lighting Hole Saw (550C)
- L.H. DOTTIE L.H. Dottie 1/2''-20 Adapter Nut for Hole Saw (V44N)
- L.H. DOTTIE L.H. Dottie 4-3/8'' Kan-Cut Carbide Recessed Lighting Hole Saw (438C)
- PFERD 1-3/8" Bi-Metal Hole Saw (29113)
- L.H. Dottie Hole Saws