Shop All Step Drill Bits
L.H. Dottie
L.H. Dottie 1-1/8'' Tip Bit
Mfr # RTTP6020
Zoro # G807168924
product price: $131.80
/ea
Free Shipping & Returns
$131.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material M2 High Speed Steel
- Finish Polished
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RTTP6020
- Zoro # G807168924
- UPC # 781002812128
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1-1/8" |
Shank Size | 1/4" |
Details
Material | M2 High Speed Steel |
Finish | Polished |
Shank Type | Quick Change Hex |
Item | Step Drill Bit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit SAE T27 Tip, 1 3/4 in L (54TN37)
- ROBERTS Double-Sided Acrylic Tape, 75 Ft (50-550)
- UNIVERSAL Ruler, Wood, 12", Double Edge (UNV59021)
- BAKU 47 in 1 Precision Screwdriver Bit Set of Professional Hand Tools (BAKU-BK3051)
- L.H. DOTTIE L.H. Dottie 7/8'' Tip Bit (RTTP6010)
- L.H. DOTTIE L.H. Dottie Tip Bit Replaceable Tip Set (2 Pack) (RTTP6000)
- L.H. DOTTIE L.H. Dottie 7/8'' & 1-1/8'' Tip Bit Set (RTTP6040)
- L.H. DOTTIE L.H. Dottie 1-3/8'' Tip Bit (RTTP6030)
- ETCON Step Drill 1/4", 1-3/8" (SD5)
- LENOX Step Drill Bits (30908VB8)
- IRWIN Step Drill Bit, 12 Hole Sizes, 3/16 in to 7/8 in, 1/16 Step Increments, M35 Grade Cobalt (10234cb)
- L.H. Dottie Drill Bits