Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1-1/4'' X Threaded Conduit Body w/ Cover & Gasket, 2PK
Mfr # X125CG
Zoro # G307166253
product price: $119.71
/pk 2, $59.86/ea
Free Shipping & Returns
$119.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type X
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Includes Cover & Gasket
- For Use With Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # X125CG
- Zoro # G307166253
- UPC # 781002815358
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1-1/4" |
Size | 1-1/4 in. |
Details
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Type | X |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Color | Gray |
Style/Type | X |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TM402, THQL, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (TM4020CCU)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19AN0C5E005)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 98'Range, 1Npt Lvl Sn (ULSM-10)
- VAST Springless Nut, 1/4"-20"X1/4" EG, PK100 (V220 1/4-100)
- L.H. DOTTIE L.H. Dottie 1/2'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB50CG)
- L.H. DOTTIE L.H. Dottie 1/2'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X50CG)
- L.H. DOTTIE L.H. Dottie 2'' LB Threaded Conduit Body w/ Cover & Gasket (LB200CG)
- L.H. DOTTIE L.H. Dottie 2'' C Threaded Conduit Body w/ Cover & Gasket (C200CG)
- L.H. DOTTIE L.H. Dottie 2'' LL Threaded Conduit Body w/ Cover & Gasket (LL200CG)
- L.H. DOTTIE L.H. Dottie 3/4'' T Threaded Conduit Body w/ Cover & Gasket, 10PK (T75CG)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Threaded (2654)
- L.H. Dottie Conduit Bodies & Covers