Shop All Reducing Bushings
L.H. Dottie
L.H. Dottie 1-1/4'' x 3/4'' Reducing Bushing, 25PK
Mfr # R356
Zoro # G107168075
product price: $122.54
/pk 25, $4.90/ea
Free Shipping & Returns
$122.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4"
- Outside Dia. 1-1/4"
- For Use With Rigid/IMC Conduit
- Material Zinc Alloy
- Agency Compliance UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R356
- Zoro # G107168075
- UPC # 781002305255
- Country of Origin India
- Category Reducing Bushings
Dimensions
Inside Dia. | 3/4" |
Outside Dia. | 1-1/4" |
Details
Item - Reducing Bushings | Reducing Bushing |
For Use With | Rigid/IMC Conduit |
Material | Zinc Alloy |
Agency Compliance | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP554W)
- SKF Radial Ball Bearing, Shielded, 50mm Bore (6210 2Z JEM)
- RENEWABLE LUBRICANTS Bio-Based Food Grade Release Agent, 1 gal. (87013)
- INGERSOLL-RAND Safety Valve (31385693)
- L.H. DOTTIE L.H. Dottie 4'' x 2'' Reducing Bushing (R373)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Bushing (R375)
- L.H. DOTTIE L.H. Dottie 2'' x 1'' Reducing Bushing, 10PK (R364)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Bushing, 10PK (R366)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1/2'' Reducing Bushing, 100PK (R352)
- L.H. DOTTIE L.H. Dottie 1/2'' x 3/8'' Reducing Bushing, 100PK (R351)
- MOOG Axle Pivot Bushing - Front, K8300 (K8300)
- L.H. Dottie Reducing Bushings