Shop All Auger Drill Bits
L.H. Dottie
L.H. Dottie 1-1/4'' x 18'' Ship Auger Bit
Mfr # 1820
Zoro # G607186708
product price: $81.02
/ea
Free Shipping & Returns
$81.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Long
- Size 1-1/4 in
- Shank Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 1820
- Zoro # G607186708
- UPC # 781002218203
- Country of Origin Taiwan, Province of China
- Category Auger Drill Bits
Dimensions
Size | 1-1/4 in |
Shank Diameter | 7/16 in |
Details
Style | Long |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x2"x4-1/2" (C30838)
- WESTWARD 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (10E309)
- TITAN 1/2" Drive Crowsfoot Wrench, Jumbo, Met, 1/2"Dr, 14 pcs, Metric, Open End (17299)
- WILTON 18 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-18)
- L.H. DOTTIE L.H. Dottie 13/16'' x 18'' Ship Auger Bit (1813)
- L.H. DOTTIE L.H. Dottie 5/8'' x 6'' Ship Auger Bit (610)
- IRWIN Auger Bits, 11/16in Bit Size, Length 18in (48711)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 13/16 x 18 in. (38752)
- BOSCH NailKiller Auger 13/16In x 7-1/2In Tube (NKST13)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1030)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-3/8" (09718)
- L.H. Dottie Drill Bits