Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1-1/4'' x 1/2'' Reducing Washer, 50PK
Mfr # RW41
Zoro # G707168024
product price: $30.40
/pk 50, $0.61/ea
$30.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 1-1/4" x 1/2"
- Finish Pre-Galvanized
- Application Sheet Metal Box, Enclosures, or Cabinets
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RW41
- Zoro # G707168024
- UPC # 781002301127
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" x 1/2" |
Inside Dia. | 1/2" |
Outside Dia. | 1-1/4" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Material | Steel |
Type | Reducing Washer |
Standards | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA10A0)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KS27)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB01)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- L.H. DOTTIE L.H. Dottie 5/16'' Anti Short Bushing, 1000PK (0)
- L.H. DOTTIE L.H. Dottie 3/8'' Anti-Short Bushing, 1000PK (1)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Insulated Die Cast Liquid Tight Connector, 10PK (LT9050I)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Straight PVC Liquid Tight Connector, 2PK (NLT150)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Die Cast Liquid Tight Connector, 10PK (LT75I)
- L.H. DOTTIE L.H. Dottie 4'' x 1-1/4'' Reducing Washer, 10PK (RW104)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- L.H. Dottie Conduit Fittings