Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1-1/4'' x 1'' Reducing Washer, 50PK
Mfr # RW43
Zoro # G807168047
product price: $30.40
/pk 50, $0.61/ea
$30.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 1-1/4" x 1"
- Finish Pre-Galvanized
- Standards UL Listed
- Type Reducing Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RW43
- Zoro # G807168047
- UPC # 781002301189
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" x 1" |
Inside Dia. | 1" |
Outside Dia. | 1-1/4" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Standards | UL Listed |
Type | Reducing Washer |
Material | Steel |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Heavy Duty Foot Switch (9002AW6)
- GE Thermal Unit, 1.49 to 1.63A (CR123C184A)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3056)
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292301)
- L.H. DOTTIE L.H. Dottie Universal Snap-In Stud Bushing, 25PK (USB)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Die Cast Liquid Tight Connector, 10PK (LT75)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Straight Die Cast Liquid Tight Connector, 5PK (LT125)
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub w/ Grounding Lug, 2PK (WTHGL200)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9075)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Weathertight Hub (WTH250)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- L.H. Dottie Conduit Fittings